SMC ZP06BF VACUUM PAD


Vacuum Pad

References
smc:ZP06BF
rubix:120A2433
brand logo
brand logo
Technical specifications
MaterialFluoro Rubber
Diameter6 mm
ShapeBellow
See all Specifications

Product details : SMC ZP06BF VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø6
    Material: F (Fluoro Rubber)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)9x13x9 mm
    Logistic Weight1 g
    MaterialFluoro Rubber
    Diameter6 mm
    ShapeBellow
    TypeVacuum Pad
    Show UNSPSC/ECL@SS
    £ 7.69 excl. VAT
    / Each
    £ 9.23 incl. VAT
    • Delivery usually within ( 4 ) days