References
SMC:ZPT80HN-A16
Rubix:121A0881
Manufacturer :ZPT80HN-A16
EAN:3618036446579

Documents
Product details : SMC ZPT80HN-A16 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø80
Material: N (NBR)
Mounting Thread: A16 (M16X1.5)
Strengths
Vertical vacuum entry
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Heavy duty pad
Without buffer
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x82x58 mm |
|---|---|
| Logistic Weight | 204 g |
| Material | nbr |
| Diameter | 80 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Delivery usually within ( 4 ) days