References
Aventics:1820455086
Rubix:155A9346
EAN:3661475912488

Documents
Product details : AVENTICS SUCTION CUP 1820455086
AVENTICS Series FSG are round flat suction cups. FSG suction cups are the right choice for many standard applications with level, flat work pieces. Round, bellows suction cup with 2. 5 folds for handling of extremely sensitive work pieces (optimum damping effect). Moreover, the special design of the folds permits use in systems with very short cycle times.
Technical specifications
Attributes
| Material | aluminium (connector);acrylonitrile butadiene rubber (suction unit) |
|---|---|
| Diameter | 40 mm |
| Type | flat suction gripper |
Show UNSPSC/ECL@SS
£ 33.08 excl. VAT
/ Each
£ 39.70 incl. VAT
- Usually arrives within 14 working days
