FESTO 191029 SUCTION CUP WITHOUT CONNECTOR ESV-30-ES
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-30-ES
Rubix:120A5656
Manufacturer :191029
EAN:4052568043377

Documents
Product details : FESTO 191029 SUCTION CUP WITHOUT CONNECTOR ESV-30-ES
Vacuum Suction cup ESV-30-ES Wearing part, easily replaceable Min. workpiece radius=50 mm, Suction cup diameter=30 mm, Suction cup volume=1,952 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 6,1 g |
|---|---|
| Material | silicone |
| Diameter | 30 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 10.01 excl. VAT
/ Each
£ 12.01 incl. VAT
- Delivery usually within ( 2 ) days