References
Festo:HE-D-MAXI
Rubix:106A7476
Manufacturer :170683
EAN:4052568004729

Technical specifications
| Type | shut-off valve |
|---|---|
| Volume flow rate | 6500 l/min |
| Type of coupling | npt |
Documents
Product details : FESTO 170683 ON/OFF VALVE HE-D-MAXI
On-off valve HE-D-MAXI For Service units, without Threaded Connection plates with FRB Threaded pin Design structure=Piston slide, Type of actuation=manual, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143x70x78 mm |
|---|---|
| Logistic Weight | 685 g |
| Type | shut-off valve |
| Volume flow rate | 6500 l/min |
| Type of coupling | npt |
| Connecting diameter (inch) | g3/8 '' |
Show UNSPSC/ECL@SS
£ 235.94 excl. VAT
/ Each
£ 283.13 incl. VAT
- In stock: Next day delivery