References
Festo:HEE-D-MIDI-230
Rubix:107A3940
Manufacturer :172961
EAN:4052568140809

Documents
Product details : FESTO 172961 ON/OFF VALVE HEE-D-MIDI-230
On-off valve HEE-D-MIDI-230 For Service units, without Threaded Connection plates with FRB Threaded pin Design structure=Piston slide, Type of actuation=electrical, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=detenting
Technical specifications
Attributes
| Logistic Weight | 456 g |
|---|---|
| Type | shut-off valve |
| Type of coupling | g |
| Connecting diameter (inch) | 1/4 '' |
Show UNSPSC/ECL@SS
£ 236.69 excl. VAT
/ Each
£ 284.03 incl. VAT
- Delivery usually within ( 16 ) days