References
Hellermanntyton:AS15
Rubix:80377725
Documents
Product details : HELLERMANN AS15 JUNCTION BOX 100 X 60MM
Hellermann AS15 Plastic Enclosure – IP56 Protection
The Hellermann AS15 is a robust plastic enclosure designed to protect electrical and electronic components. Made from high-quality halogen-free plastic, it features a smooth grey screw-on lid and provides reliable protection with an IP56 rating when closed and secured.
Key Features:
Material: Halogen-free plastic
Lid: Smooth, screw-on, grey
Ingress Protection: IP56 – dust and water resistant
Dimensions: 103 × 103 × 62 mm
Applications: Ideal for housing small electrical components, control units, and sensitive electronics in industrial or outdoor environments
The AS15 enclosure offers a practical and secure solution for keeping your equipment protected in demanding conditions.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4.81 excl. VAT
/ Each
£ 5.77 incl. VAT
- In stock: Next day delivery

