• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical junction box
  7. GEWISS PVC BOX GW44217

GEWISS PVC BOX GW44217

Box

See technical information

References

Gewiss:GW44217
Rubix:152A8294
EAN:8011564013889
brand logo
brand logo

Product details : GEWISS PVC BOX GW44217


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.32 excl. VAT
/ Each
£ 29.18 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON ABG332 75X75X50 ADAPTABLE BOX KO GALV (L)75 MM X (W)75 MM X (D)WAGO CONNECTOR LIGHTING 222-412HAGER JUNCTIONBOXDOWNLIGHT J501NIGLON ABG664 150MM X 100MM GALV ADAPTABLE BOX WITH KNOCKOUTSPHILEX 32004HS 8-WAY IDC JUNCTION BOXWISKA JUNCTION BOX 10060580HELLERMANN AS15 JUNCTION BOX 100 X 60MMF4P TECBOX CHOC BOX IN LINE CONNECTOR BOXLEGRAND 92022 JUNCT.BOX 105X105 GREY 7GLANDNIGLON ABG642 150X100X50 ADAPTABLE BOX KO GALV (L)100 MM X (W)150 MM XNIGLON ABG662 150X150X50 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM XENGEX ACCESSORIES GX-SEJB110V4W 110V 4 WAY METAL JUNCTION / SPLITTER BCLICK WA227 JUNCTION BOXNIGLON ABG663 150X150X75 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM XGREENBROOK 30A JUNCTION BOX CHOC30A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap