HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
HELLY 70480-590 HANSEN VOSS WATERPROOF TROUSERS NAVY
See technical informationReferences
Helly Hansen:70480_590-L
Rubix:2001436
Manufacturer :70480_590-L
EAN:7040051270086

Product details : HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
Total waterproof protection against the wettest and dirtiest of jobs. A lightweight and comfortable over garment giving excellent freedom of movement. Soft-flex construction with elasticated waist and snap button fastening on hem
Coating : Polyurethane
Strengths
Fully taped construction
Elastic Waist for a secure fit
Reflective Elements for greater visibility
Push button adjustable hem to keep out moisture
EN 343: 3, 3
Elastic Waist for a secure fit
Reflective Elements for greater visibility
Push button adjustable hem to keep out moisture
EN 343: 3, 3
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 33.49 excl. VAT
/ Each
£ 40.19 incl. VAT
- In stock: Next day delivery
