Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
Rain trousers Riverton green
References
mascot:
07062-028-03-3XL
rubix:
379A3499
ean:
5707209193025
Technical specifications
Colour
Green
Size
3XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN 3XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
Green
Size
3XL
Main material
Polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.30
excl. VAT
/
Each
£
45.96
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRW458R LINTON OVERTROUSERS NAVY L R
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE XS
HELLYHAN 70480_590-XL VOSS RAIN PANT NAVY XL
HELLYHAN 70480_310-XL VOSS RAIN PANT LIGHT YELLOW XL
PORTWEST SEALTEX TROUSERS NAVY SIZE XL
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 33"" R"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE L
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XS
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY L R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK M R
"REGATTA TRJ555R X-PRO BEACON WPR TROUSERS BLACK 34"" R"
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 32"" T"
REGATTA TRW458R LINTON OVERTROUSERS NAVY XL R
PORTWEST SEALTEX TROUSERS NAVY SIZE M