HELLY HANSEN 77445992 CHELSEA EVO CARGO PANT BLACK
Colour | black |
---|---|
Size | d116 |
Main material | polyamide |
Colour | black |
---|---|
Size | d116 |
Main material | polyamide |
Grammage | 310 g/m² |
Secondary colour | orange |
Material | 93% polyamide, 7% elastane |
Usually arrives within 14 working days