HELLYHAN 77445_992-D104 CHELSEA EVO CARGO PANT BLACK W40
HELLY HANSEN 77445992 CHELSEA EVO CARGO PANT BLACK
See technical informationReferences
Helly Hansen:77445_992-D104
Rubix:293A7861
Manufacturer :77445_992-D104
EAN:7040055696127

Product details : HELLYHAN 77445_992-D104 CHELSEA EVO CARGO PANT BLACK W40
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 104 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
