MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 50.5R

Trousers Mannheim white/dark anthracite

See technical information
References
Mascot:12679-442-0618-82C66
Rubix:384A7528
EAN:5711074035489
Pants Mannheim 12679-442-0618 / 82C66
Technical specifications
Colourwhite
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 50.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourwhite
Size82/66
Main materialpolyester
Secondary colourgrey
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 90.04 excl. VAT
/ Each
£ 108.05 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (37)