HELLYHAN 77556_990-C150 CHELSEA EVO BRZ CNCT PANT BLACK W36

HELLY HANSEN Chelsea Evo BRZ Connect Work Trousers

See technical information

References

Helly Hansen:77556_990-C150
Rubix:386A5103
EAN:7040059594078
brand logo

Technical specifications

Colourblack
Size150
Main materialcotton/polyester
See all Specifications

Product details : HELLYHAN 77556_990-C150 CHELSEA EVO BRZ CNCT PANT BLACK W36


• Reinforcement of Cordura fabric on the knees
• Lightweight fabric
• 4-way stretch fabric
• External pocket on left side with YKK® zipper
• BRZ ventilation opening at side seam
• Shaped waistband for increased comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pockets with quick release and various compartments
• Ruler pocket in Cordura ® reinforced fabric
• Plastic-coated metal buttons
• Articulated knees for optimal mobility
• Knee pad pockets accessible from the outside
• Knee pad 5 cm adjustable for optimal mobility
• Adjustable lower leg with press studs
• Possibility to extend leg length by 5 cm

Technical specifications


Attributes
Colourblack
Size150
Main materialcotton/polyester
Secondary colourno secondary color
Materialshell 2: 68% cotton, 32% polyester - shell 3: 100% polyamide
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
  • Usually arrives within 14 working days

Size

150