HELLYHAN 77556_990-C46 CHELSEA EVO BRZ CNCT PANT BLACK W33
HELLY HANSEN Chelsea Evo BRZ Connect Work Trousers
See technical informationReferences
Helly Hansen:77556_990-C46
Rubix:367A2708
EAN:7040059594122

Product details : HELLYHAN 77556_990-C46 CHELSEA EVO BRZ CNCT PANT BLACK W33
• Reinforcement of Cordura fabric on the knees
• Lightweight fabric
• 4-way stretch fabric
• External pocket on left side with YKK® zipper
• BRZ ventilation opening at side seam
• Shaped waistband for increased comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pockets with quick release and various compartments
• Ruler pocket in Cordura ® reinforced fabric
• Plastic-coated metal buttons
• Articulated knees for optimal mobility
• Knee pad pockets accessible from the outside
• Knee pad 5 cm adjustable for optimal mobility
• Adjustable lower leg with press studs
• Possibility to extend leg length by 5 cm
• Lightweight fabric
• 4-way stretch fabric
• External pocket on left side with YKK® zipper
• BRZ ventilation opening at side seam
• Shaped waistband for increased comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pockets with quick release and various compartments
• Ruler pocket in Cordura ® reinforced fabric
• Plastic-coated metal buttons
• Articulated knees for optimal mobility
• Knee pad pockets accessible from the outside
• Knee pad 5 cm adjustable for optimal mobility
• Adjustable lower leg with press studs
• Possibility to extend leg length by 5 cm
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 46 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Material | shell 2: 68% cotton, 32% polyester - shell 3: 100% polyamide |
Show UNSPSC/ECL@SS
£ 98.34 excl. VAT
/ Each
£ 118.01 incl. VAT
- Usually arrives within 14 working days
Size
46







