HELLYHAN 77581_990-C148 KENSINGTON CNCT SOFTS PANT BLACK W34.5
HELLY HANSEN Kensington Connect Softshell Work Trouser
See technical informationReferences
Helly Hansen:77581_990-C148
Rubix:367A3039
EAN:7040059594399

Product details : HELLYHAN 77581_990-C148 KENSINGTON CNCT SOFTS PANT BLACK W34.5
• Hand pockets with YKK® zipper
BRZ ventilation opening in side seam
Shaped waistband for more comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pocket with YKK ® zipper
• Ruler opening
• Plastic covered metal buttons
• Stretch Cordura® reinforcement on the knees
• Articulated knees for optimal dexterity
• Pockets for knee pads accessible from the outside
• Adjustable lower leg with press studs
• Stretch Cordura® fabric reinforcement on bottom hem
• Reflective details
BRZ ventilation opening in side seam
Shaped waistband for more comfort
• Wide belt loop at center back for extra stability and strength
• Gusset in crotch for more freedom of movement
• Thigh pocket with YKK ® zipper
• Ruler opening
• Plastic covered metal buttons
• Stretch Cordura® reinforcement on the knees
• Articulated knees for optimal dexterity
• Pockets for knee pads accessible from the outside
• Adjustable lower leg with press studs
• Stretch Cordura® fabric reinforcement on bottom hem
• Reflective details
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 148 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | shell: 82% polyamide, 18% elastane - shell 2: 93% polyamide, 7% elastane - shell 3: 97% polyamide, 3% elastane |
Show UNSPSC/ECL@SS
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
- Usually arrives within 14 working days
Size
148








