HELLYHAN 71463_990-XL MANCHESTER 2.0 WINTER PANT BLACK XL
HELLY HANSEN Manchester 2.0 Winter Pant
See technical informationReferences
Helly Hansen:71463_990-XL
Rubix:366A8577
EAN:7040059592579
Product details : HELLYHAN 71463_990-XL MANCHESTER 2.0 WINTER PANT BLACK XL
• Front fly with button closure
• Adjustable lower leg with closure
• Elastic waist
• Loop fastening on the inside of the waistband for integration of suspenders
• Knee-high zipper with storm flap & closure
• Reflective details
• Adjustable lower leg with closure
• Elastic waist
• Loop fastening on the inside of the waistband for integration of suspenders
• Knee-high zipper with storm flap & closure
• Reflective details
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 68.83 excl. VAT
/ Each
£ 82.60 incl. VAT
- Usually arrives within 14 working days






