PORTWEST B131 THERMAL BASELAYER LEGGINGS CHARCOAL 3XL
Thermal Baselayer Legging
See technical informationReferences
Portwest:B131CHAXXXL
Rubix:80907539
EAN:5036108256365

Product details : PORTWEST B131 THERMAL BASELAYER LEGGINGS CHARCOAL 3XL
Baselayer garments are made from a 100%Wicking Polyester which draws moisture away from the body keeping the wearer cool, dry and comfortable under exerting conditions. The garments are suitable for all levels of activity and can be worn as an extra thermal layer for workwear in cold weather or as a technical sports garment for added comfort and enhanced performance.
Strengths
•Provides Insulation And Thermal protection
Breathable, High-Wicking, Moisture managementl•Designed with a Comfort Fit Excellent Moisture Wicking propertiesl•Available In Sizes Up To 4XL
Retail Box Which aids Presentation for Retail salesl•Quality Wicking Fabric Finish Enhances Drying land Aids Stain Removal
Breathable, High-Wicking, Moisture managementl•Designed with a Comfort Fit Excellent Moisture Wicking propertiesl•Available In Sizes Up To 4XL
Retail Box Which aids Presentation for Retail salesl•Quality Wicking Fabric Finish Enhances Drying land Aids Stain Removal
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Usually arrives within 14 working days