HELLYHAN 70180_590-XL VOSS RAIN JACKET NAVY XL


Helly Hansen Waterproof Jacket

References
helly hansen:70180-590-XL
rubix:2001429
ean:7040051269271
brand logo
brand logo
Technical specifications
ColourNavy
SizeXL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 70180_590-XL VOSS RAIN JACKET NAVY XL


The classic Helly Hansen rain jacket for men. This iconic rain jacket has experienced global success based on its heritage, where it has protected fishermen on the coldest seas and in all kinds of weather. Fully windproof and waterproof PU fabric with Helox + technology provides complete weather protection. This lightweight, stretchable PU Helox plus material provides extra comfort when worn for a long period of time
Coating : Polyurethane

Strengths

EN 343 3, 1 Waterproof
100% Polyester - 170 g/m², PU coated
Waterproof fabric and construction
Reflective elements
Front zipper
Packable hood with draw cord adjustment at front
Two pockets at front with flaps
Draw cord adjustment at hem
Push button adjustment at cuffs
Extended back for better comfort

Technical specifications


Attributes
ColourNavy
SizeXL
Main materialPolyester
MaterialPolyester
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
  • Usually arrives within 14 working days