HELLYHAN 73233_992-S KENSINGTON INSULATED JACKET BLACK/DARK ORANGE S
Kensington Insulated Jacket
See technical informationReferences
Helly Hansen:73233_992-S
Rubix:366A9209
EAN:7040058766407



Product details : HELLYHAN 73233_992-S KENSINGTON INSULATED JACKET BLACK/DARK ORANGE S
EN 14058:2017 body insulation Class 1.EN 14058:2017 air permeability Class 2.Softshell fabric in selected earias.No shoulder seams.High collar for comfort.Brushed fleece inside collar.YKK front zipper with chin protector.Chest pocket with YKK zipper.Hand pockets with YKK zipper.Inside stash pockets.Articulated sleeves for optimal mobility.Adjustable cuffs.Adjustable hem with elastic drawcord inside hand pocket.Embellishment zipper.Extended back for improved comfort.Reflective details.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | elastane |
| Secondary colour | orange |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 127.83 excl. VAT
/ Each
£ 153.40 incl. VAT
- Usually arrives within 14 working days
