HELLYHAN 77460_990-D112 OXFORD PANT BLACK W43
HELLYHAN 77460_990-D100 OXFORD PANT BLACK
See technical informationReferences
Helly Hansen:77460_990-D112
Rubix:293A7884
Manufacturer :77460_990-D112
EAN:7040056062068

Product details : HELLYHAN 77460_990-D112 OXFORD PANT BLACK W43
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 112 |
| Main material | cotton |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days
