FESTO 530033 PILOTED CHECK VALVE HGL-1/2-B


HGL Non-return valve

References
festo:HGL-1/2-B
rubix:132A0758
manufacturer :530033
ean:4052568006853
HGL-1/2-B Non-return valve
brand logo
Technical specifications
Typepiloted non return valve
Type of couplingbspp
See all Specifications

Product details : FESTO 530033 PILOTED CHECK VALVE HGL-1/2-B


Non-return valve HGL-1/2-B Controlled, with OL sealing ring Valve function=piloted non-return function, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Pilot Air port 21=G3/8, Type of actuation=pneumatic

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x30x140Ā mm
Logistic Weight134,71Ā g
Typepiloted non return valve
Type of couplingbspp
Show UNSPSC/ECL@SS
Ā£ 73.97 excl. VAT
/ Each
Ā£ 88.76 incl. VAT
  • In stock: Next day delivery