Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_930-M HH LIFA MERINO CREWNECK GREY MELANGE M
HELLYHAN 75106_930-M HH LIFA MERINO CREWNECK GREY MELANGE M
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-930-M
rubix:
366A9620
ean:
7040055683523
Technical specifications
Colour
Grey
Size
M
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_930-M HH LIFA MERINO CREWNECK GREY MELANGE M
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
Colour
Grey
Size
M
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MASCOT 18391 ACCELERATE LADIES T-SHIRT LONG SLEEVE DANTH/BLACK 2XL
MASCOT 50581 PELHAM T-SHIRT LONG SLEEVE BLACK 2XL
ORN 1000 PLOVER T-SHIRT ROYAL XS
MASCOT 18082 ACCELERATE T-SHIRT GRASS GREEN/GREEN 3XL
ORN 1000 PLOVER T-SHIRT WHITE 5XL
MASCOT 51583 ARRAS T-SHIRT DNAVY XL
MASCOT 51584 NICE T-SHIRT DUSTY TURQUOISE XS
MASCOT 18382 ACCELERATE T-SHIRT GRASS GREEN/GREEN M
MASCOT 22482 CUSTOMIZED SHORT SLEEVE T-SHIRT STONE GREY 3XL
MASCOT 51579 CALAIS T-SHIRT PETROLEUM M
ORN 1006 LADIES PLOVER T-SHIRT NAVY 22
ORN 1006 LADIES PLOVER T-SHIRT NAVY 14
MASCOT 51584 NICE T-SHIRT MOSS GREEN XS
MASCOT 51583 ARRAS T-SHIRT PETROLEUM XS
MASCOT 17382 MANACOR T-SHIRT DNAVY XL