ORN 1000 PLOVER T-SHIRT WHITE 5XL


ORN 1000 PLOVER T-SHIRT BLACK

References
orn:1000.WH.5XL
rubix:354A4662
ean:5055748717401
brand logo
brand logo
Technical specifications
Colourwhite
Size5xl
Main materialcotton
See all Specifications

Product details : ORN 1000 PLOVER T-SHIRT WHITE 5XL


A unisex, 100% cotton t-shirt available in a range of colours and sizes XS - 5XL. Durable, 180gsm fabric, which is triple-stitched to provide ultimate strength for everyday tasks.

Strengths

• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourwhite
Size5xl
Main materialcotton
Grammage180 g/m²
Material100% cotton* *ash: 95% cotton 5% polyester
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
  • Usually arrives within 14 working days