Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_990-XL HH LIFA MERINO CREWNECK BLACK XL
HELLYHAN 75106_990-XL HH LIFA MERINO CREWNECK BLACK XL
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-990-XL
rubix:
200A3898
ean:
7040055683653
Technical specifications
Colour
Black
Size
XL
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_990-XL HH LIFA MERINO CREWNECK BLACK XL
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
Colour
Black
Size
XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.04
excl. VAT
/
Each
£
75.65
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
ORN 8800 SCRUB TOP GREY XS
MASCOT 20482 CROSSOVER T-SHIRT STONE GREY S
ORN 8800 SCRUB TOP GREY 3XL
ORN 8800 SCRUB TOP GREY XL
MASCOT 51584 NICE T-SHIRT LIGHT BLUE L
MASCOT 20492 CROSSOVER LADIES T-SHIRT DANTH 2XL
MASCOT 51584 NICE T-SHIRT RED XL
MASCOT 50567 POTSDAM T-SHIRT DANTH/BLACK XS
REGATTA TRS226 038 PRO WICKING T-SHIRT SEAL GREY 2XL
MASCOT 50415 ALGOSO T-SHIRT DANTH S
MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 4XL
MASCOT 20482 CROSSOVER T-SHIRT D'ANTH 5XL
ORN 8800 SCRUB TOP JADE XS
MASCOT 51583 ARRAS T-SHIRT GREEN L
MASCOT 20482 CROSSOVER T-SHIRT GREY FLK L