MASCOT 20482-786-08 CROSSOVER T-SHIRT GREY
Colour | Grey |
---|---|
Size | L |
Main material | Cotton |
Colour | Grey |
---|---|
Size | L |
Main material | Cotton |
Long sleeves | No |
Grammage | 160 g/m² |
Gender | Men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days