Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_990-XS HH LIFA MERINO CREWNECK BLACK XS
HELLYHAN 75106_990-XS HH LIFA MERINO CREWNECK BLACK XS
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-990-XS
rubix:
366A9626
ean:
7040055683691
Technical specifications
Colour
black
Size
xs
Main material
wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_990-XS HH LIFA MERINO CREWNECK BLACK XS
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Strengths
Lifa® Stay Warm Technology| Lifa® Merino | No shoulder seams | No side seams | Flatlock seams for max comfort
Technical specifications
Attributes
Colour
black
Size
xs
Main material
wool
Grammage
215
g/m²
Material
57% merino, 43% polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ORN 1000 PLOVER T-SHIRT ROYAL 2XL
MASCOT 51584 NICE T-SHIRT SUNFLOWER YEL 3XL
MASCOT 51583 ARRAS T-SHIRT GREY FLK M
HELLYHAN 79242_930-4XL EVO LONGSLEEVE GREY MELANGE 4XL
PORTWEST LONG SLEEVE THERMAL T SHIRT WHITE SIZE XL
MASCOT 51579 CALAIS T-SHIRT BRIGHT ORG 3XL
MASCOT 51584 NICE T-SHIRT MOSS GREEN XL
MASCOT 51584 NICE T-SHIRT RASPBERRY RED 2XL
ORN 1008 AVOCET WICKING T-SHIRT BLACK ROYAL 4XL
MASCOT 51584 NICE T-SHIRT BLACK XL
MASCOT 20482 CROSSOVER T-SHIRT WHITE S
MASCOT 20482 CROSSOVER T-SHIRT STONE GREY 5XL
HELLYHAN 75106_481-3XL HH LIFA MERINO CREWNECK CAMO 3XL
MASCOT 50568 BIELEFELD T-SHIRT LONG SLEEVE DANTH/BLACK 2XL
MASCOT 51579 CALAIS T-SHIRT BLACK M