PORTWEST LONG SLEEVE THERMAL T SHIRT WHITE SIZE XL


B123 - Thermal T-Shirt Long Sleeve

References
portwest:B123WHRXL
rubix:1497189
ean:5036108041480
brand logo
brand logo
Technical specifications
ColourWhite
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST LONG SLEEVE THERMAL T SHIRT WHITE SIZE XL


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.

Technical specifications


Attributes
ColourWhite
SizeXL
Main materialCotton/Polyester
Long sleevesYes
Grammage200 g/m²
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
  • Usually arrives within 14 working days