Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
T-shirt
HELLYHAN 75106_590-M HH LIFA MERINO CREWNECK NAVY M
HELLYHAN 75106_590-M HH LIFA MERINO CREWNECK NAVY M
HH LIFA MERINO CREWNECK
References
helly hansen:
75106-590-M
rubix:
366A9596
ean:
7040055683516
Technical specifications
Colour
Navy
Size
M
Main material
Wool
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 75106_590-M HH LIFA MERINO CREWNECK NAVY M
Main fabric: 57% Merino, 43% Polypropylene, 215 g.
Our trusted Lifa Merino baselayer in a new exciting wrapping
Technical specifications
Attributes
Colour
Navy
Size
M
Main material
Wool
Grammage
215
g/m²
Material
57% Merino, 43% Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.93
excl. VAT
/
Each
£
75.52
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ORN 1006 LADIES PLOVER T-SHIRT GRAPHITE 10
MASCOT 51584 NICE T-SHIRT ROYAL 3XL
ORN 1005R WAXBILL EARTHPRO GRS T-SHIRT BOTTLE XL
ORN 1080 SILVERSWIFT T-SHIRT BLACK RED 4XL
MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 5XL
MASCOT 00788 JAMAICA T-SHIRT WHITE S
MASCOT 51584 NICE T-SHIRT LIGHT KHAKI 3XL
MASCOT 50301 ALBANO T-SHIRT BLACK/ANTH 2XL
MASCOT 50567 POTSDAM T-SHIRT WHITE/DANTH XL
MASCOT 51584 NICE T-SHIRT MOSS GREEN 2XL
MASCOT 18082 ACCELERATE T-SHIRT DNAVY/AZURE BLUE 2XL
MASCOT 50548 ALBI T-SHIRT LONG SLEEVE BLACK S
MASCOT 17482 ADVANCED T-SHIRT BLACK 2XL
MASCOT 20382 CROSSOVER T-SHIRT DANTH XS
MASCOT 00782 JAVA T-SHIRT WHITE M