HELLYHAN 79264_590-L LOGO HOODIE NAVY MELANGE L
HHWW GRAPHIC HOODIE NAVY MELANGE
See technical informationSee documentsReferences
Helly Hansen:79264_590-L
Rubix:367A4163
Manufacturer :79264_590-L
EAN:7040057882214




Documents
Product details : HELLYHAN 79264_590-L LOGO HOODIE NAVY MELANGE L
Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 80% cotton, 20% polyester |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Usually arrives within 14 working days
