HELLYHAN 79262_460-L LOGO LONGSLEEVE GREEN L
HHWW GRAPHIC LONGSLEEV GREEN
See technical informationSee documentsReferences
Helly Hansen:79262_460-L
Rubix:367A4110
Manufacturer :79262_460-L
EAN:7040057881767



Documents
Product details : HELLYHAN 79262_460-L LOGO LONGSLEEVE GREEN L
Rib-knit at center front for improved comfort
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 92% organic cotton, 8% elastane |
Show UNSPSC/ECL@SS
£ 24.58 excl. VAT
/ Each
£ 29.50 incl. VAT
- Usually arrives within 14 working days
