MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK XL


MASCOT SHIRT CROSSOVER 20382-796 DEEP BLACK

References
mascot:20382-796-90-XL ONE
rubix:385A0504
ean:5711074772353
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialCotton
See all Specifications

Product details : MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK XL


Modern, comfortable fit with optimum freedom of movement.The seam at the neck is trimmed with a soft material to prevent irritation.

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialCotton
Long sleevesNo
Grammage175 g/m²
GenderMen
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
  • In stock: Next day delivery