Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79263_990-2XL LOGO SWEATSHIRT BLACK 2XL
HELLYHAN 79263_990-2XL LOGO SWEATSHIRT BLACK 2XL
HHWW GRAPHIC SWEATSHIRT BLACK
References
helly hansen:
79263-990-2XL
rubix:
367A5312
ean:
7040056989297
Technical specifications
Colour
black
Size
2xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79263_990-2XL LOGO SWEATSHIRT BLACK 2XL
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
black
Size
2xl
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK 4XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY 2XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY M
MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH M
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY XL
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY 2XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ROYAL XS
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL 4XL
ORN 1250 KITE SWEATSHIRT REFLEX BLUE L
REGATTA TRF684 800 PRO OVERHEAD HOODIE BLACK S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK RED 5XL
REGATTA TRF684 42D PRO OVERHEAD HOODIE CLASSIC RED M
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN 3XL
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY 3XL
MASCOT 51589 REVEL HOODIE GREY FLK 2XL