MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH M


Polo Sweatshirt Ios light anthracite

References
mascot:50352-833-118-M
rubix:379A3440
ean:5707209612052
Polosweatshirt Ios 50352-833-118 / M
brand logo
Technical specifications
Colourgrey
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50352 IOS POLO SWEATSHIRT LIGHT ANTH M


Modern narrow and close ft with great freedom of movement. Buttoned placket. Canvas collar and canvas inserts on parts of the product. Chest pocket with vertical zip and easy access - suitable for mobile phone. Robust rib cuffs in sleeves.

Technical specifications


Attributes
Logistic Weight480 g
Colourgrey
Sizem
Main materialcotton
Grammage270 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 32.95 excl. VAT
/ Each
£ 39.54 incl. VAT
  • Usually arrives within 14 working days