Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79263_990-3XL LOGO SWEATSHIRT BLACK 3XL
HELLYHAN 79263_990-3XL LOGO SWEATSHIRT BLACK 3XL
HHWW GRAPHIC SWEATSHIRT BLACK
References
helly hansen:
79263-990-3XL
rubix:
367A5313
ean:
7040056989303
Technical specifications
Colour
black
Size
3xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79263_990-3XL LOGO SWEATSHIRT BLACK 3XL
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
black
Size
3xl
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK 3XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE XS
MASCOT 51590 GIMONT HOODIE W/ZIPPER DNAVY S
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY S
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ROYAL XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL 3XL
ORN 1250 KITE SWEATSHIRT REFLEX BLUE 5XL
REGATTA TRF684 800 PRO OVERHEAD HOODIE BLACK XS
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK RED 4XL
REGATTA TRF684 42D PRO OVERHEAD HOODIE CLASSIC RED S
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN 2XL
ORN 1250 KITE SWEATSHIRT YELLOW XL
MASCOT 51589 REVEL HOODIE WHITE S
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK RED M