ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK 3XL


ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK

References
orn:1260.BK.3XL
rubix:80449677
ean:5055748707648
brand logo
brand logo
Technical specifications
Colourblack
Size3xl
Main materialcotton/polyester
See all Specifications

Product details : ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK 3XL


Offering a modern look, this V-neck sweatshirt is stylish and warm. An ideal choice for both in and out of the workplace.

Strengths

• High quality, premium weight ,V-Neck sweatshirt
• Elasticated cuffs, neckline and waistband
• Brushed fleece inner
• Padded, taped neckline for comfort
• Half moon yoke at neck
• Set in sleeve styling
• Ideal for corporate logos
• Very comfortable to wear
• Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colourblack
Size3xl
Main materialcotton/polyester
Grammage320 g/m²
Material65% polyester 35% cotton
Show UNSPSC/ECL@SS
£ 13.79 excl. VAT
/ Each
£ 16.55 incl. VAT
  • Usually arrives within 14 working days