Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79263_990-XL LOGO SWEATSHIRT BLACK XL
HELLYHAN 79263_990-XL LOGO SWEATSHIRT BLACK XL
HHWW GRAPHIC SWEATSHIRT BLACK
References
helly hansen:
79263-990-XL
rubix:
367A5311
ean:
7040056989365
Technical specifications
Colour
black
Size
xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79263_990-XL LOGO SWEATSHIRT BLACK XL
Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
black
Size
xl
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY XS
MASCOT 51590 GIMONT HOODIE W/ZIPPER RED XS
REGATTA TRF686 42D PRO CREW NECK SWEATSHIRT CLASSIC RED L
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH L
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GREEN 2XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED 3XL
REGATTA TRF684 800 PRO OVERHEAD HOODIE BLACK 3XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL 4XL
REGATTA TRF684 540 PRO OVERHEAD HOODIE NAVY XS
REGATTA TRF685 800 PRO 1/4 ZIP SWEATSHIRT BLACK XL
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 2XL
MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY XS
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE S
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK L
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK XL