ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BOTTLE
Colour | green |
---|---|
Size | s |
Main material | cotton/polyester |
Colour | green |
---|---|
Size | s |
Main material | cotton/polyester |
Grammage | 320 g/m² |
Material | 65% grs recycled polyester 35% cotton |
Usually arrives within 14 working days