HELLYHAN 79263_930-XS LOGO SWEATSHIRT LIGHT GREY MELANGE XS

HHWW GRAPHIC SWEATSHIRT LIGHT GREY

See technical informationSee documents

References

Helly Hansen:79263-930-XS
Rubix:367A4143
EAN:7040057882085
brand logo

Technical specifications

Colourgrey
Sizexs
Main materialcotton
See all Specifications

Documents

Product details : HELLYHAN 79263_930-XS LOGO SWEATSHIRT LIGHT GREY MELANGE XS


Rib-knit around collar for improved comfort. Rib-knit at bottom sleeve and hem

Technical specifications


Attributes
Colourgrey
Sizexs
Main materialcotton
Secondary colourno secondary color
Material80% cotton, 20% polyester
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
  • Usually arrives within 14 working days

Size