MASCOT 20384 CROSSOVER SWEATSHIRT GREY FLK 3XL
MASCOT 20384-788-08 CROSSOVER SWEATSHIRT GREY
See technical informationSee documentsReferences
Mascot:20384-788-08 3XLONE
Rubix:239A7740
EAN:5711074771530

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT GREY FLK 3XL
Premium. Modern fit. Round neck. Tricot at the neck, hem and cuffs. Reinforced rib.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its colour and shape after washing.; The material is highly abrasion-resistant, which makes it last a long time.; Tape over the seam at the neck so that the seam does not irritate.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its colour and shape after washing.; The material is highly abrasion-resistant, which makes it last a long time.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;Content of recycled polyester from certified partners;Content of organic cotton from certified partners
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 36.58 excl. VAT
/ Each
£ 43.90 incl. VAT
- Usually arrives within 14 working days
Size
3xl
