PORTWEST RT62ORRL CLASS 3 BOMBER JACKET ORANGE SIZE L


Hi-Vis Breathable Mesh Lined Jacket

References
portwest:RT62ORRL
rubix:2590113
ean:5036108157846
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST RT62ORRL CLASS 3 BOMBER JACKET ORANGE SIZE L


Lightweight and practical bomber jacket offering an unrivalled mixture of breathability waterproof and windproof protection. Features include detachable concealed hood print access side elastication fleece lined collar and mesh lined body for optimum comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Two-way zip for quick and easy access.
Standard : EN ISO 20471 Class 3, EN343-33 Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Sizel
Main materialpolyester
Materialpolyester
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
  • In stock: Next day delivery