References
Helly Hansen:71290_990-2XL
Rubix:366A8361
Manufacturer :71290_990-2XL
EAN:7040055730166

Product details : HELLYHAN 71290_990-2XL OXFORD SHELL JACKET BLACK 2XL
The Oxford Shell Jacket has a fully taped construction with Helly Tech® Performance membrane, providing it with great breathability while remaining waterproof. It has a variety of adjustable features for fit, added comfort, and is highly resistant to wear-and-tear with ripstop fabric. Use it by itself or combine it with a base layer and fleece, this jacket is reliable all year long.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | polyethylene |
| Secondary colour | no secondary color |
| Material | helly tech® performance membran |
Show UNSPSC/ECL@SS
£ 127.84 excl. VAT
/ Each
£ 153.41 incl. VAT
- Usually arrives within 14 working days
