PORTWEST RT62 HV BREATHABLE RAIN BOMBER JACKET ORANGE 3XL
Hi-Vis Breathable Mesh Lined Jacket
See technical informationReferences
Portwest:RT62ORRXXXL
Rubix:2590116
EAN:5036108157877

Product details : PORTWEST RT62 HV BREATHABLE RAIN BOMBER JACKET ORANGE 3XL
Lightweight and practical bomber jacket offering an unrivalled mixture of breathability waterproof and windproof protection. Features include detachable concealed hood print access side elastication fleece lined collar and mesh lined body for optimum comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Two-way zip for quick and easy access.
Standard : EN ISO 20471 Class 3, EN343-33 Type : Regular
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Two-way zip for quick and easy access.
Standard : EN ISO 20471 Class 3, EN343-33 Type : Regular
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
- Usually arrives within 14 working days