REGATTA TRA500 54B SIGMA HEAVYWEIGHT JACKET DARK NAVY M
Sigam Heavyweight Fleece
See technical informationReferences
Regatta:TRA500-NVY-M
Rubix:126644
Manufacturer :TRA500 54B 60
EAN:5020436638559

Product details : REGATTA TRA500 54B SIGMA HEAVYWEIGHT JACKET DARK NAVY M
380 series anti-pill Symmetry fleece. Quick drying. Easy care. Super soft handle. Special Features. Fleece cuffs. 2 zipped lower pockets. Adjustable shockcord hem.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | fleece |
| Secondary colour | no secondary color |
| Material | fleece |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Usually arrives within 14 working days
