PORTWEST HI-VIS BREATHABLE BOMBER JACKET ORANGE GO/RT SIZE SMALL


Hi-Vis Breathable Mesh Lined Jacket

References
portwest:RT62ORRS
rubix:2001761
ean:5036108157822
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Main materialPolyester
See all Specifications

Product details : PORTWEST HI-VIS BREATHABLE BOMBER JACKET ORANGE GO/RT SIZE SMALL


Lightweight and practical bomber jacket offering an unrivalled mixture of breathability waterproof and windproof protection. Features include detachable concealed hood print access side elastication fleece lined collar and mesh lined body for optimum comfort.
Waterproof and breathable with taped seams to prevent water penetration. Reflective tape for increased visibility. Lightweight and comfortable. 4 pockets for ample storage. Two-way zip for quick and easy access.
Standard : EN ISO 20471 Class 3, EN343-33 Type : Regular
brand logo
brand logo

Technical specifications


Attributes
ColourOrange
SizeS
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
  • Usually arrives within 14 working days