PORTWEST TK50 SOFTSHELL 3L NAVY XL

TK50 - Softshell Jacket (3L)

See technical information

References

Portwest:TK50NARXL
Rubix:232A5119
EAN:5036108155231
brand logo

Technical specifications

Colournavy
Sizexl
Main materialpolyester
See all Specifications

Product details : PORTWEST TK50 SOFTSHELL 3L NAVY XL


Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement. Micro polar fleece lined and bonded with shell. Made of durable breathable, windproof and water resistant fabric. Waterproof zips to prevent water penetration. 6 pockets for ample storage. Multiple utility pockets providing ample storage. Phone pocket. Hook and loop cuffs for a secure fit. Fleece lined collar to trap the heat and increase warmth. Chin guard for added comfort and stability. Generous fit for wearer comfort

Technical specifications


Attributes
Colournavy
Sizexl
Main materialpolyester
Secondary colourno secondary color
Material94% polyester, 6% elastane
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
  • Usually arrives within 14 working days

Size