Portwest C465YNRXXL 3in1 Bomber Jacket YeNa SIZE XXL


Hi-Vis Contrast Bomber Jacket - C465

References
portwest:C465YNRXXL
rubix:2589280
ean:5036108142217
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Main materialpolyester
See all Specifications

Product details : Portwest C465YNRXXL 3in1 Bomber Jacket YeNa SIZE XXL


Versatile and comfortable protection against all weather conditions. The detachable fur lining and collar in combination with the zip-out sleeves, prove this is a superbly adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security. Taped seams to provide additional protection. Reflective tape for increased visibility. Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer.
Jacket can be worn three ways for multi use. 8 pockets for ample storage. Phone pocket. Two-way zip for quick and easy access. Concealed detachable hood. Knitted cuffs and hem. Half elasticated waist for a secure and comfortable fit.
Standard ; EN20471_3
brand logo

Technical specifications


Attributes
Colouryellow
Size2xl
Main materialpolyester
Genderunisex
Secondary colournavy
Material100% polyester
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • In stock: Next day delivery