Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
HELLYHAN 79216_991-M MANCHESTER ZIP HOODIE BLACK M
HELLYHAN 79216_991-M MANCHESTER ZIP HOODIE BLACK M
MANCHESTER ZIP HOODIE
References
helly hansen:
79216-991-M
rubix:
367A3753
ean:
7040058562580
Technical specifications
Colour
Black
Size
M
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79216_991-M MANCHESTER ZIP HOODIE BLACK M
Main fabric: 100% Cotton, 280 g.
The Manchester collection gets the job done. Our core collection with focus on good fit and quality fabrics
Technical specifications
Attributes
Colour
Black
Size
M
Main material
Cotton
Material
100% Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MASCOT 18008 ACCELERATE LADIES JACKET BLACK L
MASCOT 18008 ACCELERATE LADIES JACKET BLACK 5XL
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK XS
SPARTEX 854953 WORK JACKET SIZE 46 GREY STEEL
PORTWEST HI-VIS BREATHABLE BOMBER JACKET ORANGE GO/RT SIZE SMALL
REGATTA TRF636 540 HM RECYCLED MICRO 1/2 ZIP FLEECE NAVY L
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK 4XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET TRAFFIC RED/BLACK S
SPARTEX 854960 WORK JACKET SIZE 60 GREY STEEL
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK 2XL
HELLYHAN 71290_990-3XL OXFORD SHELL JACKET BLACK 3XL
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DANTH/BLACK XL
ORN 4200 TERN SOFTSHELL GRAPHITE XL
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 8