PORTWEST S485 HV CONTRAST WINTER COVERALL YELLOW/NAVY L
Hi-Vis Contrast Winter Coverall, S485
See technical informationReferences
Portwest:S485YNRL
Rubix:80200050
Manufacturer :S485YNRL
EAN:5036108196593

Product details : PORTWEST S485 HV CONTRAST WINTER COVERALL YELLOW/NAVY L
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth., Waterproof with taped seams preventing water penetration
A garment designed to be completely practical and safe, the Contrast Coverall protects the body against wet conditions whilst ensuring safety. The quilted liner gives extra warmth.
Waterproof with taped seams preventing water penetration
Waterproof with taped seams preventing water penetration
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 56.58 excl. VAT
/ Each
£ 67.90 incl. VAT
- Usually arrives within 14 working days