MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV ORG/DNAVY 32.5R


Bib & brace Newcastle orange/dark navy

References
mascot:15569-860-14010-82C48
rubix:378A5341
ean:5711074279609
American overall Newcastle 15569-860-14010 / 82C48
brand logo
brand logo
Technical specifications
Colourorange
Size82c48
Class EN204712
See all Specifications

Product details : MASCOT 15569 NEWCASTLE BIB & BRACE W/K PCTS HV ORG/DNAVY 32.5R


Durable triple stitched seams on leg and crotch extend product life. Teflon® finish makes the product dirt resistant and ensures high visibility. Can easily be extended by 3 cm by releasing the red stitching on the inside. Knee pad pockets of durable CORDURA® which can be entered from above - closure with hook and loop fastening foreasy release, should they get caught on something . The dark contrast is placed where the clothing is most exposed to dirt.
brand logo

Technical specifications


Attributes
Logistic Weight1260 g
Colourorange
Size82c48
Class EN204712
Main materialpolyester
Grammage290 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 123.85 excl. VAT
/ Each
£ 148.62 incl. VAT
  • Usually arrives within 14 working days